Apply to be a TradeMaster!
Filter menu expanded

Filters

1 item
Reset

SORT

PEX Press Water Heater Adapters

Help Face
Need a little help?
1 item
Grid
List
Compare
Product Image of 3/4" PEX Press x 3/4" FIP Swivel Corrugated Hose Water Heater Connector with Ball Valve (15" Length)
3/4" PEX Press x 3/4" FIP Swivel Corrugated Hose Water Heater Connector with Ball Valve (15" Length)
SKU: 634VG418FP
Sioux Chief
SKU: 634VG418FP
Brand: Sioux Chief
$44.93 each
In Stock
Get 4 by Wed, Nov 25
In Stock
Get 4 by Wed, Nov 25
Resources
FAQs, Manuals & Videos
Videos
Articles
More About PEX Press Water Heater Adapters

PEX Press Water Heater Adapters are flexible connectors that join a water heater to PEX tubing through a press connection. The Sioux Chief 634VG418FP is a 3/4 inch PEX Press x 3/4 inch FIP swivel corrugated hose connector with a ball valve and a 15 inch length. It features a brass FIP swivel nut with a gasket and a lead free solder joint, and its flexible dielectric fitting works well in tight spaces. The connector's material is listed as copper with a corrugated design. The listing also marks the connector as lead free. A water heater connector is where the supply meets the appliance, so length, connection type, and valve style matter on every job. Reading the specs before ordering avoids a mismatch at the heater.

Subcategories

  • Corrugated Water Heater Connectors: Corrugated connectors use a flexible hose between the heater and the supply line. The 634VG418FP is a corrugated model with a 15 inch length. Installers use its flexible dielectric fitting in tight spaces.
  • Water Heater Connectors with Ball Valve: The 634VG418FP includes a ball valve as part of the connector. It's a 3/4 inch PEX Press x 3/4 inch FIP unit. Contractors who want a valve at the heater connection choose this style.
  • FIP Swivel Water Heater Connectors: The 634VG418FP has a brass FIP swivel nut that includes a gasket. Its connection type is listed as PEX Press x FPT. The size is 3/4 inch, so installers match it to the heater connection and the PEX tubing.

Buying Guide

Start with the connection on each end. The 634VG418FP is a PEX Press x FPT connector, with a 3/4 inch PEX Press end and a 3/4 inch FIP swivel end. Confirm the PEX size and the heater's threaded connection before ordering.

Next, measure the length. The listing shows a 15 inch connector, so compare that to the distance between the supply stub and the heater fitting. Measure the run with the heater in its final position, not at the old location. The flexible dielectric fitting works well in tight spaces, but the length still has to fit the job.

Then look at materials and valve. The connector lists copper material, a brass FIP swivel nut with a gasket, a lead free solder joint, and an included ball valve. Check those against the project's lead free requirements and local code.

When comparing PEX Press Water Heater Adapters, note the type as well. The 634VG418FP is a corrugated connector, so confirm whether the job calls for corrugated hose or another style, and whether a valve is wanted at the heater.

Finally, verify every spec on the product page before ordering. Water heater connections are a service point, so a connector that matches the heater, the PEX size, and the needed length saves rework later. Check unresolved compatibility questions against the manufacturer's documentation.

Frequently Asked Questions

What size is the Sioux Chief 634VG418FP water heater connector?

The 634VG418FP is a 3/4 inch PEX Press x 3/4 inch FIP swivel corrugated hose connector with a ball valve. Its length is 15 inches. Confirm both connection sizes before ordering PEX Press Water Heater Adapters.

Does the 634VG418FP include a ball valve?

Yes. The 634VG418FP is listed as a PEX Press water heater connector with a ball valve. It's a corrugated hose style with a brass FIP swivel nut and gasket. Check the listing when comparing PEX Press Water Heater Adapters to see which include a valve.

Is the 634VG418FP lead free?

Yes. The listing shows Lead Free: Yes and describes a lead free solder joint. Material is listed as copper, and the swivel nut is brass. Verify the requirement against local code before installing any PEX Press water heater adapter.

Does the 634VG418FP work in tight spaces?

The 634VG418FP uses a corrugated hose, and its description says the flexible dielectric fitting works well in tight spaces. The length is 15 inches. Measure the run before choosing PEX Press Water Heater Adapters.

What connection type does the 634VG418FP use?

The connection type is PEX Press x FPT. The heater end is a 3/4 inch FIP swivel nut and the tubing end is 3/4 inch PEX Press. Match both to the job before ordering this PEX Press water heater adapter.

Didn't find what you're looking for? 
Let us know
.