Apply to be a TradeMaster!
Main product image of 3/4" PEX Press x 3/4" FIP Swivel Corrugated Hose Water Heater Connector with Ball Valve (15" Length)
Magnifying glass
Hover image to zoom

3/4" PEX Press x 3/4" FIP Swivel Corrugated Hose Water Heater Connector with Ball Valve (15" Length)

SKU:
634VG418FP
Rating:
(0)
Q&A:
(0)
3/4" PEX Press x 3/4" FIP Swivel Corrugated Hose Water Heater Connector with Ball Valve (15" Length)
Magnifying glass
Hover image to zoom
$44.93 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
15" Length
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
PEX Press x FPT Connection
Product Highlight: Material
Copper

Description

–
Features:
  • Brass FIP swivel nut includes gasket
  • Lead-free solder joint
  • Flexible dielectric fitting works well in tight spaces

Specs

–
Size:

3/4"

Length (Inches):

15"

Lead Free:

Yes

Connection Type:

PEX Press x FPT

Material:

Copper

Type:

Corrugated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy