Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

3/4" (2)
1" (2)

Price Range
–

$15 to $20 (2)
$20 to $25 (1)

PEX Press x Flare Adapters

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 3/4" PEX Press x 3/4" Flare Adapter (Lead Free)
$15.64 each
BOX UP & SAVE 4%
$150.20 box of 10
$15.02 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 1" PEX Press x 3/4" Flare Adapter (Lead Free)
$18.90 each
BOX UP & SAVE 5%
$179.90 box of 10
$17.99 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of 1" PEX Press x 1" Flare Adapter (Lead Free)
$23.34 each
BOX UP & SAVE 4%
$224.60 box of 10
$22.46 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Videos
Articles
More About PEX Press x Flare Adapters

PEX Press x Flare Adapters are Viega fittings that join a PEX press connection to a flare connection. The listing includes lead free adapters in 3/4-inch by 3/4-inch, 1-inch by 3/4-inch and 1-inch by 1-inch sizes. The listed examples are for use with Viega PureFlow PEX, Viega FostaPEX or Viega Barrier PEX. Plumbers reach for them when a PEX press system has to connect to a flare connection. Each example lists PEX and flare as its connection methods and flare as its thread type. Brand compatibility matters too, since the listed adapters name specific Viega PEX tubing types. Sizing matters on these adapters because the PEX size and the flare size can differ, as in the 1-inch by 3/4-inch example. Reading both numbers on the product page before ordering keeps the right adapter on the truck.

Subcategories

  • 3/4 Inch PEX Press x 3/4 Inch Flare Adapters: The 3/4-inch PEX Press x 3/4-inch Flare Adapter from Viega is a lead free fitting with a PEX press connection and a flare connection. It is for use with Viega PureFlow PEX, Viega FostaPEX or Viega Barrier PEX. Plumbers use it where 3/4-inch PEX meets a 3/4-inch flare connection.
  • 1 Inch PEX Press x 3/4 Inch Flare Adapters: The 1-inch PEX Press x 3/4-inch Flare Adapter from Viega adapts 1-inch PEX to a 3/4-inch flare connection. It is lead free and lists flare as its thread type. Plumbers use it when the PEX run is 1-inch and the mating flare connection is 3/4-inch.
  • 1 Inch PEX Press x 1 Inch Flare Adapters: The 1-inch PEX Press x 1-inch Flare Adapter from Viega is a lead free fitting sized 1-inch by 1-inch. It pairs a PEX press connection with a flare connection and is for use with Viega PureFlow PEX, Viega FostaPEX or Viega Barrier PEX. Contractors use it where 1-inch PEX meets a 1-inch flare connection.

Buying Guide

Start with the PEX tubing already on the job. The listed Viega adapters are for use with Viega PureFlow PEX, Viega FostaPEX or Viega Barrier PEX, so confirm the tubing brand and type before ordering.

Next, match both sizes. The 3/4-inch by 3/4-inch, 1-inch by 3/4-inch and 1-inch by 1-inch examples list the PEX size first and the flare size second, so read the full size before adding an adapter to the order.

Check the connection types. Each example pairs a PEX press connection with a flare connection and lists flare as the thread type. Confirm that the mating component is a flare connection and not another thread style.

When comparing PEX Press x Flare Adapters, look at the lead free designation as well. The listed examples are marked lead free, so check that marking against the project requirements.

Confirm press tooling and installation requirements in Viega documentation before the job.

Write out the size pair for every adapter on the take-off so the order matches the PEX and the flare connection on the plan. Include the tubing type in that note.

Finally, order by the specific product page rather than the category, since each size and connection combination is its own product. Verify local code requirements for the application before specifying.

Frequently Asked Questions

What are PEX press x flare adapters used for?

PEX Press x Flare Adapters join a PEX press connection to a flare connection. The Viega examples in the listing are for use with Viega PureFlow PEX, Viega FostaPEX or Viega Barrier PEX.

What sizes do PEX press x flare adapters come in?

The listing includes 3/4-inch by 3/4-inch, 1-inch by 3/4-inch and 1-inch by 1-inch PEX press x flare adapters. The PEX size is named first and the flare size second. Check the product page for the exact size pair before ordering.

Are the Viega PEX press x flare adapters lead free?

The Viega PEX press x flare adapters listed here are marked lead free. Verify that marking against project requirements and local code before specifying.

Which PEX tubing works with Viega PEX press x flare adapters?

The listed Viega PEX press x flare adapters are for use with Viega PureFlow PEX, Viega FostaPEX or Viega Barrier PEX. Confirm compatibility with Viega documentation before pairing them with other tubing.

What thread type is on a PEX press x flare adapter?

The PEX press x flare adapters in the listing show flare as the thread type. The connection methods listed are PEX and flare. Match the mating component to a flare connection.

Didn't find what you're looking for? 
Let us know
.