Apply to be a TradeMaster!
Main product image of 1" PEX Press x 1" Flare Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX Press x 1" Flare Adapter (Lead Free)

Brand:
Viega
SKU:
97165
Rating:
(1)
Q&A:
(0)
1" PEX Press x 1" Flare Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$23.34 each
BOX UP & SAVE 4%
$224.60 box of 10
$22.46 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25

MANUALS (2)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Thread Type
Flare Thread Type

Description

–
Product Features
  • For use with Viega PureFlow PEX, Viega FostaPEX, or Viega Barrier PEX
  • Bronze
  • Press connection, flare connection

Specs

–
Thread Type:

Flare

PEX Size:

1"

Size:

1"

Connection Method:

Flare

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I return this item back already

the thread of this item cannot lock with 1 inch femail (sku 90561) and I cannot lock with 1 inch brass connecter I bought from Homedepot. Please check this thread issues I found.
ANKUO WANG
IRVINE CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy