Apply to be a TradeMaster!
Main product image of PEX Tube Uncoiler Pro (For up to 1" x 500' Coil of PEX)
Magnifying glass
Hover image to zoom

PEX Tube Uncoiler Pro (For up to 1" x 500' Coil of PEX)

Brand:
PEXGUN
SKU:
PU6782312
Rating:
(0)
Q&A:
(0)
PEX Tube Uncoiler Pro (For up to 1" x 500' Coil of PEX)
Magnifying glass
Hover image to zoom
$2,139.97 each
In Stock
In Stock
Get 4 Fri, Sep 18 - Tue, Sep 22

Lift Gate

This product weighs 100 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Overview:
This first and only PEX uncoiler you'll ever need to purchase. Built to last with reinforced stress joints along with every detail incorporated into the design. Adjustable inside coil rods with 13", 15" and 17" inside diameters to accommodate various manufacturer's PEX pipe. Handles up to 1" x 500' of PEX with ease. Industrial rubber tires allow for easy transport on rough terrain. Ideal for residential and commercial applications. The reel allows for horizontal or vertical positioning and rotates 90 degrees so you can fit through narrow doorways. Tension control and much more...

Features & Benefits:
  • Can maneuver through residential or commercial project sites with ease.
  • Can fit through residential doorways
  • Allows various coil positioning for optimal PEX dispensing
  • The reel can be positioned in a vertical or horizontal position
  • Industrial wheels allow handling industrial terrain with easy mobility
  • Adjustable inside diameter reel rods allow for use with various PEX manufacturer's pipe
  • Large handle nuts to easily remove the top reel
  • Locking pin to position and rotate coil positioning
  • Unwinding tension control to adjust drag and eliminates backlash
  • Reinforced frame construction allows for heavier and longer PEX coils to reduce change-outs
  • Can accommodate up to 1" x 500' coil of PEX
  • MADE IN USA
  • ASTM A513 Steel tube

Specs

Application:

1" PEX

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy