PVC Bushings are fittings that adapt a larger connection to a smaller one, and the Carlon reducer bushings listed here are made of PVC. Sizes listed here include 3/4" x 1/2", 1" x 1/2", 1" x 3/4", 1-1/4" x 3/4" and 1-1/4" x 1". Each of the sizes named is listed in gray. One listing, the 1-1/4" x 3/4" model, is described as a reducer bushing with a length of 1-1/64" for use with Schedule 40 and 80 conduit. Electrical contractors and installers use bushings to match a fitting hub to the pipe or conduit size actually run on the job, so size pairs matter. Selecting the correct pair of sizes, plus the proper material and schedule, keeps the connection tight and the install moving without a return trip for parts.
Subcategories
Buying Guide
Begin with the two sizes. A reducer bushing is named large size first, then small size, so a 1" x 3/4" bushing joins a 1" opening to a 3/4" connection. Confirm both measurements on the actual fitting and pipe or conduit before choosing.
Next, check the material and schedule. The Carlon bushings listed are gray PVC. The 1-1/4" x 3/4" model is described for Schedule 40 and 80 conduit, so match that detail to the system on the job. When a listing does not state a schedule, verify it with Carlon documentation before installing.
When choosing PVC Bushings, look at length too. The 1-1/4" x 3/4" model lists 1-1/64", so compare any listed length against the space available at the fitting.
Think about the step between sizes as well. A single reduction, such as 1-1/4" to 1", is simpler than stacking fittings, and the listed sizes cover steps from 1-1/4" to 3/4" in one piece. Fewer joints mean fewer places for a problem.
Finally, confirm the application before ordering. Listings do not establish code approval or compatibility with a specific system, so check the local code and the manufacturer data for the installation at hand. Order the exact size pair on the plans, not a close match.
Frequently Asked Questions
What is a PVC reducer bushing used for?
PVC Bushings like the Carlon reducer bushings listed here adapt a larger fitting opening to a smaller size. A 1" x 1/2" model, for example, joins a 1" opening to a 1/2" connection. Confirm the application before ordering.
Do PVC bushings come in gray?
The Carlon PVC bushings listed here are gray. Sizes include 3/4" x 1/2", 1" x 3/4" and 1-1/4" x 1". Color is shown on each product listing.
What conduit schedule does the Carlon 1-1/4" x 3/4" reducer bushing fit?
The 1-1/4" x 3/4" Carlon reducer bushing is described for use with Schedule 40 and 80 conduit. The listing also shows a length of 1-1/64". Check each size's own description before assuming the same schedule.
Which sizes of PVC reducer bushings does Carlon list here?
PVC Bushings from Carlon listed here include 3/4" x 1/2", 1" x 1/2", 1" x 3/4", 1-1/4" x 3/4" and 1-1/4" x 1". The first number is the larger opening. Confirm the exact pair needed on the job before ordering.
Can I use one PVC bushing to go from 1-1/4" to 3/4"?
Yes for the sizes listed, since the Carlon 1-1/4" x 3/4" reducer bushing covers that step in a single fitting. The listing describes it for Schedule 40 and 80 conduit. Verify the system type before using it.