Apply to be a TradeMaster!
Main product image of 1" x 3/4" Reducer Bushing
Magnifying glass
Hover image to zoom

1" x 3/4" Reducer Bushing

Brand:
Carlon
SKU:
E950FE
Rating:
(0)
Q&A:
(0)
1" x 3/4" Reducer Bushing
Magnifying glass
Hover image to zoom
$3.63 each
In Stock
In Stock
Get 121 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1" x 3/4"
Product Highlight: Color
Gray

Specs

–
Product Type:

Bushing

Size:

1" x 3/4"

Material:

PVC

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PVC Standard Coupling
SKU: E940F
Carlon
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy