Apply to be a TradeMaster!
Main product image of 1-1/4" x 3/4" Reducer Bushing
Magnifying glass
Hover image to zoom

1-1/4" x 3/4" Reducer Bushing

Brand:
Carlon
SKU:
E950GE-CAR
Rating:
(0)
Q&A:
(0)
1-1/4" x 3/4" Reducer Bushing
Magnifying glass
Hover image to zoom
$3.63 each
BOX UP & SAVE 6%
$34.20 box of 10
$3.42 each
In Stock
In Stock
Get 17 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/4" x 3/4"
Product Highlight: Color
Gray

Description

–
Reducer Bushing, Size 1-1/4 Inch x 3/4 Inch, Length 1-1/64 Inch, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Specs

–
Product Type:

Bushing

Size:

1-1/4" x 3/4"

Material:

PVC

Color:

Gray

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy