PVC Sch 40 Unions (FPT) are Schedule 40 PVC female unions that use either a Buna or an EPDM O-ring. The sampled products include Spears unions with a Buna O-ring in 1/2", 3/4", and 4" sizes, a Spears 1/2" union with an EPDM O-ring, and a Bluefin 2" union with an EPDM O-ring. The Bluefin record lists NSF/ANSI 61-2016 and NSF/ANSI/CAN 372-2022 in its description. Sampled sizes range from 1/2" to 4". Each sampled record lists its size, and the Spears records also list the O-ring as a feature. Spears lists its Buna and EPDM versions as separate products for the same nominal size, as the 1/2" records show. Choosing the right O-ring material and size matters because those two details decide which union fits the job.
Subcategories
Buying Guide
Start with the seal material. The sampled unions use either a Buna O-ring or an EPDM O-ring, and the same 1/2" size appears with both from Spears. Match the O-ring to the job requirements before comparing anything else.
Next, pick the size. Sampled sizes are 1/2", 3/4", 2", and 4". Small and large sizes are both represented, with 4" the largest in the sample. Use the nominal size of the existing PVC piping, and confirm the size on the exact product page, since each size has its own record.
Then look at certifications. When comparing PVC Sch 40 Unions (FPT) for drinking water or lead content requirements, the Bluefin 2" record lists NSF/ANSI 61-2016 and NSF/ANSI/CAN 372-2022, and it references Section 1417(d) of the Safe Drinking Water Act and the lead content requirements of Section 116875 of the California Health and Safety Code. Check each product page for the certifications that apply to the exact union.
Last, consider the brand. The sample includes Spears and Bluefin unions, so brand-specific listings matter when a job specifies one manufacturer. Each record lists the product as a PVC Sch. 40 female union, which keeps the comparison straightforward.
Before ordering, write down three details: nominal size, O-ring material, and brand. The three details separate each union in the sample from the others.
Frequently Asked Questions
What are PVC Sch 40 unions (FPT)?
PVC Sch 40 Unions (FPT) are Schedule 40 PVC female unions that use a Buna or EPDM O-ring. Sampled products come from Spears and Bluefin. Sizes in the sample range from 1/2" to 4".
What's the difference between Buna and EPDM O-ring unions?
In this category, the difference shown on the product records is the O-ring material. Spears lists 1/2" unions with a Buna O-ring and with an EPDM O-ring. Both are Schedule 40 PVC female unions, so check the product page and job requirements to pick the seal material.
Are there Sch 40 female unions listed with drinking water certifications?
The Bluefin 2" PVC Sch. 40 Female Union with EPDM O-ring lists NSF/ANSI 61-2016 and NSF/ANSI/CAN 372-2022 in its description. The description also references Section 1417(d) of the Safe Drinking Water Act. Check each product page for the certifications that apply to the exact union.
What sizes do PVC Sch 40 FPT unions come in?
PVC Sch 40 Unions (FPT) in the sample include 1/2", 3/4", 2", and 4" sizes. Spears lists the 1/2", 3/4", and 4" sizes in the sample, and Bluefin lists the 2" size. Check the category page for any other sizes.
Is there a 4" Sch 40 female union with a Buna O-ring?
Yes, the sample includes a Spears 4" PVC Sch. 40 Female Union with a Buna O-ring. Spears also lists 1/2" and 3/4" Buna versions in the sample. Confirm the exact size on the product page before ordering.