Apply to be a TradeMaster!
Main product image of 2" PVC Sch. 40 Female Union w/ Buna O-ring
Magnifying glass
Hover image to zoom

2" PVC Sch. 40 Female Union w/ Buna O-ring

SKU:
458-020
Rating:
(8)
Q&A:
(0)
2" PVC Sch. 40 Female Union w/ Buna O-ring
Magnifying glass
Hover image to zoom
$23.46 each
BOX UP & SAVE 9%
$106.25 box of 5
$21.25 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
2"
Features: 
Buna O-ring
EPDM O-Ring
This item replaces: PVUT200

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
PVC Sch. 40 Female Union w/ Buna O-ring

Specs

–
Features:

Buna O-ring

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

You May Also Need

Product Reviews

4.5 out of 8 reviews
88% would recommend this product
4.5
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
0%
2 star
0%
1 star
13%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

PVC Union

Excellent quality pipe fitting I used on the well pump discharge piping. Will buy this item again!
Bob
Oklahoma
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part on time!

it worked well.
Ned
Eugene, Oregon
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a very well built product

Sturdy and saves installation time
Tom
Center of the known universe
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PVC Union

Used to install the Well Tank I ordered from SupplyHouse.com! Excellent quality PVC Pipe fitting.
FarmBoy
Oklahoma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stay away

I installed two of these on a new booster pump installation. Both did not leak upon installation but within 5 days the first failed and within 8 days the second failed. Both split completely. One was attached to a pvc fitting and one to a SS nipple. This is only the 5th pump I have installed but I have never had a threaded pvc fitting split. Both were on the discharge side of the pump and fortunately the pump seems to still be working even though it drained my 3000 gallon storage tank. Spend a couple more buck and get SS or Galv. unions!!!
hillcountry
Texas
4 years ago
Was this review helpful to you?

Great price and item just as expected.

Fast shipping and well packaged would but from again.
EI
Portland, OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Very fast and good quality. Would use them again
Pipe
Goldendale wa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy Spears Brand Parts for Quality

We use the 2" Spears unions for sprinkler and pool plumbing repair. After using the imported junk (available from our suppliers or home repair stores) for years, we finally discovered the Spears brand and learned that there is a big difference in quality and usefullness. One trick we use regularly is to configure a hybrid union having a socket side and an FIP side from a socket union and a female union.You can only do this because the parts are precision made and have consistent threads. There's no waste because the parts left over make another hybrid union.
PVC user
Reno, NV
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy