Apply to be a TradeMaster!
Main product image of 1" PVC Sch. 40 Female Union w/ EPDM O-ring
Magnifying glass
Hover image to zoom

1" PVC Sch. 40 Female Union w/ EPDM O-ring

SKU:
498-010
Rating:
(4)
Q&A:
(0)
1" PVC Sch. 40 Female Union w/ EPDM O-ring
Magnifying glass
Hover image to zoom
$12.50 each
BOX UP & SAVE 7%
$116.00 box of 10
$11.60 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
PVC Sch. 40 Female Union w/ EPDM O-ring

Specs

–
Features:

EPDM O-Ring

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Union

Excellent quality PVC Unions, just what I needed to replace the existing ones.
Bob
Oklahoma
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1-1/4" PVC FPT Union

Used this on a Well Pump discharge line to the sprinkler system. Excellent quality Spears union.
Bob
Oklahoma
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great for building irrigation system manifolds
Gunga Din
The great Pacific northwest
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Union was the right size and did the job

I needed some smaller unions for installing sprinkler valves in a tight area. I found these which were about 1/2 inch smaller in diameter than ones found at the big box stores. They are a little hard to tighten in a tight area, but they did the job.
doogie
CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy