PVC Sch 80 Unions (Soc x FIPT) are union fittings with a socket end and a female threaded end, used where a PVC line may need to be taken apart without cutting pipe. The Spears unions in the catalog sample are gray Schedule 80 PVC with an EPDM O-ring seal, and the connection type is listed as Socket x FNPT. Sizes in the sample run from 1/2" to 1-1/2", including 3/4", 1", and 1-1/4". Installers place a union at a valve, pump, or other equipment that may need service later. Each listed union pairs a socket connection with female pipe threads, so the mating threaded part has to be male. Picking the correct size and seal material before ordering matters because a union is a service point in the line that gets opened and reassembled over the life of the system.
Subcategories
Buying Guide
Start with the pipe and thread size. The unions in this sample are socket by female thread, so the socket side must match the PVC pipe and the threaded side must match the male fitting it connects to. The catalog sample lists 1/2", 3/4", 1", 1-1/4", and 1-1/2" sizes, and each record shows a single size.
Next, check the schedule. The unions in this sample are Sch. 80 PVC, so match the schedule called for in the job specs. The records list the color as gray, which helps when sorting parts on a job.
Then look at the seal. The listed unions use an EPDM O-ring seal. Confirm that EPDM suits the fluid and temperature on the line, and check the manufacturer's compatibility data before specifying the fitting for chemical service.
When comparing PVC Sch 80 Unions (Soc x FIPT), confirm the connection type in the specifications. The records here list Socket x FNPT, which means a socket end and a female threaded end. Other union styles, such as socket by socket, are a different product.
Finally, plan for service. A union exists so the line can be opened, so leave working room for a wrench and the removed section. Order the correct quantity for every spot on the job that may need to be disconnected later.
Frequently Asked Questions
What is a PVC Sch 80 union (Soc x FIPT) used for?
A PVC Sch 80 union (Soc x FIPT) joins a socket connection to a female threaded connection and lets the line be opened for service. The catalog sample lists these as Spears unions with a Socket x FNPT connection.
What sizes do PVC Sch 80 unions come in?
The Spears PVC Sch. 80 unions in the catalog sample come in 1/2", 3/4", 1", 1-1/4", and 1-1/2" sizes. Check the listing for sizes outside that sample.
What seal do these PVC Sch 80 unions use?
The PVC Sch 80 unions in the catalog sample use an EPDM O-ring seal. Confirm EPDM suits the fluid on the line before ordering.
Is FIPT the same as FNPT on PVC Sch 80 unions?
The category is titled Soc x FIPT, and the product records list the connection type as Socket x FNPT. Both describe a socket end paired with a female threaded end.
What color are PVC Sch 80 unions (Soc x FIPT)?
The Spears PVC Sch 80 unions in the catalog sample are gray. Each record also lists an EPDM seal and a single size.