Apply to be a TradeMaster!
Main product image of 6" PVC Schedule 80 FKM Union 2000 (S x FPT)
Magnifying glass
Hover image to zoom

6" PVC Schedule 80 FKM Union 2000 (S x FPT)

SKU:
8059-060
Rating:
(0)
Q&A:
(0)
6" PVC Schedule 80 FKM Union 2000 (S x FPT)
Magnifying glass
Hover image to zoom
$257.37 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Size: 
6"
1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"6"
Connection Type: 
Socket x FNPT
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x FNPT Connection
Product Highlight: Size
6"
Product Highlight: Color
Gray

Specs

–
Size:

6"

Color:

Gray

Connection Type:

Socket x FNPT

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy