Apply to be a TradeMaster!
Main product image of 1-1/2" PVC Sch. 80 Union With EPDM O-Ring Seal (S x FPT)
Magnifying glass
Hover image to zoom

1-1/2" PVC Sch. 80 Union With EPDM O-Ring Seal (S x FPT)

SKU:
899-015
Rating:
(3)
Q&A:
(0)
1-1/2" PVC Sch. 80 Union With EPDM O-Ring Seal (S x FPT)
Magnifying glass
Hover image to zoom
$40.33 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by today, receive Monday
Size: 
1-1/2"
3"
Connection Type: 
Socket x FNPT
Seal: 
EPDM
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x FNPT Connection
Product Highlight: Size
1-1/2"
Product Highlight: Color
Gray

Specs

–
Seal:

EPDM

Size:

1-1/2"

Color:

Gray

Connection Type:

Socket x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Exactly what we needed.

We received the material in a very quick manner and with no issue.
GE
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality at Fair Price

This sch 80 union product from Spears is top quality. I have similar Lasco products I purchased elsewhere and they are clear not as well made. The ease or ordering and speed of delivery from Supply House cannot be matched.
Haoleguy
Southeastern New England
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality

Best prices for top quality!
Miles
Salinas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy