PVC Schedule 40 45° Elbows are Schedule 40 PVC fittings that turn a pipe run by 45 degrees, and the listings include Spears elbows in sizes such as 1/2", 4-1/2", 5" and 8". Standard and fabricated versions both appear, and the 5" size is listed in each. Several product pages note that the image is not an exact representation of the item, so the product name and description are the best guide to what is being ordered. Contractors use 45 degree elbows when a pipe run needs a gradual change in course instead of a sharp turn. Each listing states its size in the product name and specifications. Matching the size and the standard or fabricated version to the job matters because the wrong elbow stalls the installation until the correct fitting arrives.
Subcategories
Buying Guide
Start with the pipe size. A 45 degree elbow has to match the PVC pipe it joins, so confirm the nominal size first. The listings include Spears elbows in 1/2", 4-1/2", 5" and 8" sizes, and each product name states the size.
Next, decide between standard and fabricated. The Spears 4-1/2", 5" fabricated and 8" fabricated elbows are described as fabricated PVC Schedule 40 45 degree elbows, while the 1/2" and standard 5" elbows are not. Read the full name and description before ordering, since the 5" size appears in both a standard and a fabricated version.
Then check the images. Several listings note that the image is not an exact representation of the item, so rely on the product name, size and description rather than the photo.
When comparing PVC Schedule 40 45° Elbows, also confirm the brand. The listings here include Spears products, so mixing in another maker's fittings on the same job deserves a second look at fit and specifications.
Finally, build the order from the layout. Count the 45 degree turns on the run, note the size at each one, and group the order by size and by standard or fabricated type. Local code and the inspector decide what is accepted on a given system, so confirm requirements before rough-in. A complete takeoff list prevents return trips for a missing fitting.
Frequently Asked Questions
What sizes do PVC Schedule 40 45 degree elbows come in?
The PVC Schedule 40 45° elbows in the listings include Spears sizes such as 1/2", 4-1/2", 5" and 8". Each product name states its size. Confirm the size on the product page before ordering.
What is a fabricated PVC Schedule 40 45 degree elbow?
Some PVC Schedule 40 45° elbows are listed as fabricated, including the Spears 5" and 8" fabricated elbows. The 4-1/2" description also labels the fitting fabricated. Read the product name and description to see which type a listing is.
Is the product image an exact match for the elbow?
Several PVC Schedule 40 45° elbow listings, including the 4-1/2" and 5" Spears models, note that the image is not an exact representation of the item. Rely on the product name, size and description. Confirm details on the product page before ordering.
Does the same size come in standard and fabricated versions?
For PVC Schedule 40 45° elbows, the Spears 5" size is listed in both a standard version and a fabricated version. The fabricated one is marked in the product name. Check which version the job needs before ordering.
What brand makes the PVC Schedule 40 45 degree elbows in this category?
The PVC Schedule 40 45° elbows in the listings include Spears elbows. Spears is the brand shown on the 1/2", 4-1/2", 5" and 8" products. Check the product page for the brand and model before ordering.