Shop Resideo Sale
Main product image of 1" PVC Sch. 40 45° Elbow
Magnifying glass
Hover image to zoom
1" PVC Sch. 40 45° Elbow
Magnifying glass
Hover image to zoom
$1.04 each
BOX UP & SAVE 10%
$47.00 box of 50
$0.94 each
In Stock
In Stock
Get 2,607 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"4-1/2"5"6"8"10"12"14"16"18"20"24"
This item replaces: 417010-JS, 417010, 417010-IPEX

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Color
White

Description

–
PVC Sch. 40 45° Elbow

Specs

–
Size:

1"

Color:

White

You May Also Need

1" PVC Sch 40 Tee
SKU: 401-010

Product Reviews

4.96 out of 24 reviews
100% would recommend this product
4.96
out of 24 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 24 reviews

Superior service

I rely on Supply House form items not carried by the big box stores. Also, he shipping is very fast. At times I have received my order the next day!
Gar
Syracuse,, NY
16 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Deal

Great product and value.
K&S
Timberlake, NC
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find size in my area!

Great business to buy from
Buck
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT FITTINGS

Price was great fittings were solid and delivery was very quick very satisfied with SUPPLYHOUSE
JAKE
SANTA ANA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again,

Excellent quality
Rich
Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will continue purchasing.

Condensation lines.
JR
North Hollywood
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly Recommend.

We use these products with our septic business and love the ease of ordering and delivery is prompt.
Harold
Bethel, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

Great price, on time shipping
steve
greer,duncan sc
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

everthing is great

service is great, products are great, YOU FOLKS ARE GREAT KEEP IT UP TKS
gene
cass wv
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Exactly what I needed to extend a draining pipe for my HVAC
Carmelo
Georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy