Apply to be a TradeMaster!
Main product image of 2" PVC Sch. 40 45-Degree Elbow
Magnifying glass
Hover image to zoom

2" PVC Sch. 40 45-Degree Elbow

Brand:
Bluefin
SKU:
PVB45E200
Rating:
(3)
Q&A:
(0)
2" PVC Sch. 40 45-Degree Elbow
Magnifying glass
Hover image to zoom
$2.07 each
BOX UP & SAVE 12%
$54.60 box of 30
$1.82 each
In Stock
In Stock
Get 1,468 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Color
White
Product Highlight: Standards Met
ASTM D2466, NSF Standards Met

Description

–
PVC Sch. 40 45° Elbow

Specs

–
Size:

2"

Color:

White

Standards Met:

ASTM D2466

NSF

Approvals:

UPC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Color
CURRENT ITEM
2"
White
2"
White

You May Also Need

2" PVC Sch 40 Tee
SKU: 401-020

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

I have bought this product time after time

The elbow is used to create a self-contained herbicide applicator for use by land stewards. There is an amazing array of such products on the market, but the Makutu I build has an online reputation for being the best available. I choose components (most of them from Supply House) because of: 1) quality; and 2) cost. The downside is that my free time is becoming scarce, but as all net proceeds are donated to a certified nonprofit land trust, it's o.k.
Invader Crusader
Winona, MN
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Deal

Great deal, but packaging sucks. The boxes are always torn open from all the weight shipped in boxes. Either need heavier boxes or better packaging.
Harleyman
Elkhart In
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again from this company

Great products, good price and just what I needed.
Jim
Howard City, Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy