Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
5 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (5)
Show
In Stock Only
(5)
Reno Filter (1)
Reno (1)
Size
–
3/4" Filter (3)
3/4" (3)
1" Filter (2)
1" (2)
2" Filter (1)
2" (1)
Price Range
–
$25 to $30 Filter (1)
$25 to $30 (1)
$35 to $40 Filter (3)
$35 to $40 (3)
$90 to $100 Filter (1)
$90 to $100 (1)
Home
Plumbing Supplies
Water Works
Water Service Fittings
Pack Joint (CTS) x FNPT Couplings
Pack Joint (CTS) x FNPT Couplings
5 items
FILTER
Grid
List
Sort: Default
313-274NL Compare Checkbox
Compare
3/4" Pack Joint (CTS) x FNPT Coupling - T-4305NL (No Lead Bronze)
SKU:
313-274NL
Legend Valve
SKU:
313-274NL
Brand:
Legend Valve
(1)
–
+
$29.77
each
ADD TO CART
Add to List
In Stock
Get 36 by
Tue, Oct 20
Total Available: 146
In Stock
Get 36 by
Tue, Oct 20
Total Available: 146
Add to List
313-275NL Compare Checkbox
Compare
1" Pack Joint (CTS) x FNPT Coupling - T-4305NL (No Lead Bronze)
SKU:
313-275NL
Legend Valve
SKU:
313-275NL
Brand:
Legend Valve
(1)
–
+
$38.42
each
ADD TO CART
Add to List
In Stock
Get 95 by
Tue, Oct 20
Total Available: 266
In Stock
Get 95 by
Tue, Oct 20
Total Available: 266
Add to List
313-280NL Compare Checkbox
Compare
1" x 3/4" Pack Joint (CTS) x FNPT Coupling - T-4305NL (No Lead Bronze)
SKU:
313-280NL
Legend Valve
SKU:
313-280NL
Brand:
Legend Valve
–
+
$37.68
each
ADD TO CART
Add to List
In Stock
Get 14 by
Tue, Oct 20
Total Available: 22
In Stock
Get 14 by
Tue, Oct 20
Total Available: 22
Add to List
313-278NL Compare Checkbox
Compare
2" Pack Joint (CTS) x FNPT Coupling - T-4305NL (No Lead Bronze)
SKU:
313-278NL
Legend Valve
SKU:
313-278NL
Brand:
Legend Valve
–
+
$90.59
each
ADD TO CART
Add to List
In Stock
Get 52 by
Tue, Oct 20
Total Available: 129
In Stock
Get 52 by
Tue, Oct 20
Total Available: 129
Add to List
313-284NL Compare Checkbox
Compare
3/4" Pack Joint PE Pipe (IPS) x FNPT Coupling - T-4326NL (No Lead Bronze)
SKU:
313-284NL
Legend Valve
SKU:
313-284NL
Brand:
Legend Valve
–
+
$36.72
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tue, Oct 20
Total Available: 6
In Stock
Get 1 by
Tue, Oct 20
Total Available: 6
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video