Apply to be a TradeMaster!
Main product image of Unit Bearing Fan Motor (9W, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom

Unit Bearing Fan Motor (9W, 115V, 1550 RPM)

Brand:
Packard
SKU:
10038
Rating:
(0)
Q&A:
(0)
Unit Bearing Fan Motor (9W, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom
10038 has been discontinued
Discontinued September 1, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Totally enclosed
  • 60 Hertz
  • Includes a Straight Lyall Plug
  • 50/60 Hertz
  • Rotation is determined by viewing the lead end

Specifications:
  • Volts: 115
  • Amps: 0.53
  • Rotation: CW
  • RPM: 1550
  • Enclosure: Totally Enclosed
  • Material: Aluminum
  • Mounting: Double Foot Pads
  • Shaft Length (In.): 1/2
  • Threaded Shaft: 1/4 x 20
  • Motor Type: Shaded Pole
  • Shaft Diameter (In.): 1/4
  • Shafts: 1
  • Hertz: 60
  • Shaft Dimension (In.): 1/4 x 1/2
  • Watts: 9
  • Length Less Shaft (In.): 2 1/2
  • Type: Shaded Pole

Specs

–
Type:

Shaded Pole

RPM:

1550

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm