Apply to be a TradeMaster!
Main product image of 3.3" CCWSE Motor (1/25 HP, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom

3.3" CCWSE Motor (1/25 HP, 115V, 1550 RPM)

Brand:
Packard
SKU:
40031
Rating:
(1)
Q&A:
(0)
3.3" CCWSE Motor (1/25 HP, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom
$73.20 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/25 HP
Product Highlight: Amperage
1.7 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Shaded pole
  • Automatic overload
  • Open enclosure
  • 60 Hertz
  • Single phase
  • Rotation is determined by viewing the shaft end

Specs

–
Type:

Shaded Pole

Speeds:

1

Horse Power:

1/25

Phase:

1

Voltage:

115V

Amperage:

1.7

Rotation:

CCWSE

RPM:

1550

Enclosure Type:

Open

Bearings:

Sleeve

Hertz:

60

Overload Protection:

Automatic

Shaft Diameter:

5/16"

Shaft Length:

2-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Used for attic fan

Works great, only issue is with my application I had to add shrink tube to the wires.
Ken
Ct
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy