Apply to be a TradeMaster!
Main product image of 5-5/8" Diameter Unit Heater Motor, 1075 RPM, 1/3 HP (115V)
Magnifying glass
Hover image to zoom

5-5/8" Diameter Unit Heater Motor, 1075 RPM, 1/3 HP (115V)

Brand:
Packard
SKU:
40033
Rating:
(0)
Q&A:
(0)
5-5/8" Diameter Unit Heater Motor, 1075 RPM, 1/3 HP (115V)
Magnifying glass
Hover image to zoom
$189.32 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
4.1 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Product Features
  • Packard unit heater motor
  • Permanent split capacitor
  • Continuous duty air over
  • Ball bearing
  • Class B insulation
  • Single phase
  • Includes capacitor mounted on motor
  • Horizontal or vertical mounting
  • Dual bolt circle applications, 30-60 degree and 45 degree
  • Automatic overload
  • 1" Extended studs
  • Mounting clamps included
  • 60 Hz

Specs

–
Horse Power:

1/3

Speeds:

1

Voltage:

115V

Amperage:

4.1

Rotation:

Reversible

RPM:

1075

Bearings:

Ball

Type:

Permanent Split Capacitor

Overload Protection:

Automatic

Phase:

1

Shaft Diameter:

5-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy