Shop Resideo Sale
Main product image of 3.3" CCWSE Motor (1/20 HP, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom

3.3" CCWSE Motor (1/20 HP, 115V, 1550 RPM)

Brand:
Packard
SKU:
40133
Rating:
(6)
Q&A:
(0)
3.3" CCWSE Motor (1/20 HP, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom
$63.88 each
In Stock
In Stock
Get 2 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/20 HP
Product Highlight: Amperage
1.8 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Shaded pole
  • Automatic overload
  • Open enclosure
  • 60 Hertz
  • Single phase
  • Rotation is determined by viewing the shaft end

Specs

–
Type:

Shaded Pole

Phase:

1

Speeds:

1

Horse Power:

1/20

Voltage:

115V

Amperage:

1.8

Rotation:

CCWSE

RPM:

1550

Enclosure Type:

Open

Bearings:

Sleeve

Hertz:

60

Overload Protection:

Automatic

Shaft Length:

2-3/8"

Shaft Diameter:

5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Does what it needs to.

I had to use this to replace a much older sister motor model. After trimming off all the mounting screws, it did the job beautifully. For the price I have no complaints for a very simple shaded pole motor design.
Kevin
Butler PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

Fast shipping and knowledgeable people.
Fernando
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I've bought three of these so far

Great motor. Exactly what I was looking for to replace some older motors in a fan coil wall unit.
Stuwrtlttle
Massachusetts
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I was looking for!

I needed to replace some blower motors in an old hydronic wall heater.
Jeremy
Westminster MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I hope this motor lasts.

Motor is installed and working properly.
JOE
Wintersville ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Work great would buy again half the price of a new blower
Jlkfarmer
Woodland mi
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy