Apply to be a TradeMaster!
Main product image of Copeland Replacement Resilient Base Motor (1/4 HP, 208-230V, 1625 RPM)
Magnifying glass
Hover image to zoom

Copeland Replacement Resilient Base Motor (1/4 HP, 208-230V, 1625 RPM)

Brand:
Packard
SKU:
40250
Rating:
(0)
Q&A:
(0)
Copeland Replacement Resilient Base Motor (1/4 HP, 208-230V, 1625 RPM)
Magnifying glass
Hover image to zoom
$160.61 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
1.5 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Permanent split capacitor
  • Single speed
  • Automatic overload
  • 50/60 Hertz
  • Single phase

Specs

–
Type:

Permanent Split Capacitor

Phase:

1

Speeds:

1

Horse Power:

1/4

Voltage:

208/230V

Amperage:

1.5

Rotation:

CCWSE

RPM:

1625

Enclosure Type:

Open Air Over

Overload Protection:

Automatic

Bearings:

Sleeve

Hertz:

50/60

Shaft Diameter:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy