Apply to be a TradeMaster!
Main product image of 5-5/8" Diameter PSC Motor (1/6-1/10 HP, 208-230 V, 1075 RPM)
Magnifying glass
Hover image to zoom

5-5/8" Diameter PSC Motor (1/6-1/10 HP, 208-230 V, 1075 RPM)

Brand:
Packard
SKU:
40493
Rating:
(0)
Q&A:
(0)
5-5/8" Diameter PSC Motor (1/6-1/10 HP, 208-230 V, 1075 RPM)
Magnifying glass
Hover image to zoom
$273.19 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • No mounting rings
  • Overload: Automatic
  • Hertz: 60
  • Frame: 48
  • Phase: 1
Specifications:
  • H.P. 1/6-1/10
  • Speeds 2
  • Amps 1.40
  • Rotation CCW
  • Capacitor TOC4 Required
  • RPM 1075
  • Dimension (In.) C 2
  • Bearings Sleeve
  • Diameter (In.) 5-5/8
  • Enclosure Open Enclosure, Air Over
  • Mounting Belly Band
  • Service Factor 1.00
  • Motor Type Permanent Split Capacitor
  • Frame 48
  • Overload Protection Automatic
  • Phase 1
  • Shaft Diameter (In.) 1/2
  • Shafts 1
  • Hertz 60
  • Shaft Dimension (In.) 1/2 x 2
  • Length Less Shaft (In.) 4.00
  • Voltage 208 - 230

Specs

–
Type:

Permanent Split Capacitor

RPM:

1075

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy