Apply to be a TradeMaster!
Main product image of 3.3" Shaded Pole Motor (1/100 HP, 120V, 1180 RPM)
Magnifying glass
Hover image to zoom

3.3" Shaded Pole Motor (1/100 HP, 120V, 1180 RPM)

Brand:
Packard
SKU:
40695
Rating:
(0)
Q&A:
(0)
3.3" Shaded Pole Motor (1/100 HP, 120V, 1180 RPM)
Magnifying glass
Hover image to zoom
$160.93 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1180 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/100 HP
Product Highlight: Amperage
1 Amps
Product Highlight: Diameter (Inches)
3.3" Diameter

Description

–
  • Complete assembly
  • Includes motor, mounting bracket and blower wheel
  • Shaded pole
  • Automatic overload
  • 60 Hertz
  • Includes 2-prong plug

Specs

–
Type:

Shaded Pole

Diameter (Inches):

3.3"

Speeds:

2

RPM:

1180

Horse Power:

1/100

Voltage:

120v

Amperage:

1

Bearings:

Sleeve

Rotation:

CWSE

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy