Shop Resideo Sale
Main product image of 3.3" Shaded Pole Motor (1/40 HP, 120V, 1500 RPM)
Magnifying glass
Hover image to zoom

3.3" Shaded Pole Motor (1/40 HP, 120V, 1500 RPM)

Brand:
Packard
SKU:
40752
Rating:
(0)
Q&A:
(0)
3.3" Shaded Pole Motor (1/40 HP, 120V, 1500 RPM)
Magnifying glass
Hover image to zoom
$53.17 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/40 HP
Product Highlight: Amperage
1.3 Amps
Product Highlight: Diameter (Inches)
3.3" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Shaded pole
  • Automatic overload
  • Open enclosure
  • 60 Hertz
  • Single phase
  • Rotation is determined by viewing the shaft end

Specs

–
Type:

Shaded Pole

RPM:

1500

Diameter (Inches):

3.3"

Speeds:

1

Horse Power:

1/40

Voltage:

120v

Amperage:

1.3

Bearings:

Sleeve

Rotation:

CCWSE

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy