Apply to be a TradeMaster!
Main product image of 5-5/8" Condenser Fan Motor (1/6 HP, 208-230V, 1500 RPM)
Magnifying glass
Hover image to zoom

5-5/8" Condenser Fan Motor (1/6 HP, 208-230V, 1500 RPM)

Brand:
Packard
SKU:
43405-PACKARD
Rating:
(0)
Q&A:
(0)
5-5/8" Condenser Fan Motor (1/6 HP, 208-230V, 1500 RPM)
Magnifying glass
Hover image to zoom
$160.82 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/6 HP
Product Highlight: Amperage
0.9 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Replaces Carrier HC33GE208
  • Permanent Split Capacitor
  • Requires 4MFD/370V Capacitor
  • CCW Shaft End
  • Totally enclosed
  • Automatic overload
  • Ball Bearing
  • 60 Hertz

Specs

–
Type:

Permanent Split Capacitor

Product Type:

Motor

Horse Power:

1/6

Speeds:

1

Voltage:

208/230V

Amperage:

0.9

Rotation:

CCWSE

RPM:

1500

Bearings:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy