Apply to be a TradeMaster!
Main product image of 3-Speed 48 Frame Direct Drive Blower Motor, 1075 RPM, 1/6, 1/8, 1/10 HP (115V)
Magnifying glass
Hover image to zoom

3-Speed 48 Frame Direct Drive Blower Motor, 1075 RPM, 1/6, 1/8, 1/10 HP (115V)

Brand:
Packard
SKU:
43581
Rating:
(0)
Q&A:
(1)
3-Speed 48 Frame Direct Drive Blower Motor, 1075 RPM, 1/6, 1/8, 1/10 HP (115V)
Magnifying glass
Hover image to zoom
$122.58 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6, 1/8, 1/10 HP
Product Highlight: Amperage
2.5 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Permanent split capacitor
  • Continuous air over
  • 2 1/2 inch mounting rings
  • Class B insulation
  • 40ºC ambient
  • Electrically reversible
  • Open enclosure
  • Automatic overload
  • 48 Frame
  • 60 Hertz
  • Single phase

Specs

–
Horse Power:

1/6

1/8

1/10

Speeds:

3

Voltage:

115V

Amperage:

2.5

Rotation:

Reversible

RPM:

1075

Bearings:

Sleeve

Enclosure Type:

Open Air Over

Shaft Length:

5-1/2"

Type:

Permanent Split Capacitor

Overload Protection:

Automatic

Phase:

1

Shaft Diameter:

1/2"

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi, This Emerson Model F55HXBSN-1276, HP 1/6, 115 vOLTS 60HZ, 5.25 Amp, 1PH. RPM 1050/930/870, Replaced by Fasco D-928 I need to know the dimension of this Blower Motor below PDF file. 3-Speed 48 Frame Direct Drive Blower Motor, 1075 RPM, 1/6, 1/8, 1/10 HP (115V) SKU: 43581 Brand: Packard

Asked by Arie 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

That motor is not an Emerson product, i have no way of verifying the fitment in an Emerson unit as we do not carry their parts.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy