Apply to be a TradeMaster!
Main product image of 3-Speed, 48 Frame, Direct Drive Blower Motor (1/6 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom

3-Speed, 48 Frame, Direct Drive Blower Motor (1/6 HP, 208-230V, 1075 RPM)

Brand:
Packard
SKU:
43582
Rating:
(0)
Q&A:
(0)
3-Speed, 48 Frame, Direct Drive Blower Motor (1/6 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom
$152.08 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Permanent split capacitor
  • Continuous air over
  • 2 1/2 inch mounting rings
  • Class B insulation
  • 40ºC ambient
  • Electrically reversible
  • Open enclosure
  • Automatic overload
  • 48 Frame
  • 60 Hertz
  • Single phase

Specifications:
  • H.P.: 1/6-1/8-1/10
  • Speeds: 3
  • Volts: 208-230
  • Amps: 1.4
  • Rotation: Reversible
  • RPM: 1075
  • Bearings: Sleeve
  • Enclosure: Open
  • Phase: 1
  • Shaft Dimension (In.): 1/2 x 7
  • Length Less Shaft (In.): 4
  • Type: Permanent Split Capacitor
  • Capacitor Required: 5MFD/370V
  • Weight (lbs.): 10.5

Specs

–
Type:

Permanent Split Capacitor

RPM:

1075

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy