Apply to be a TradeMaster!
Main product image of 3.3" 1-Speed Motor (1/15 HP, 208-230V, 1550 RPM)
Magnifying glass
Hover image to zoom

3.3" 1-Speed Motor (1/15 HP, 208-230V, 1550 RPM)

Brand:
Packard
SKU:
45008TB
Rating:
(0)
Q&A:
(0)
3.3" 1-Speed Motor (1/15 HP, 208-230V, 1550 RPM)
Magnifying glass
Hover image to zoom
$112.55 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/15 HP
Product Highlight: Amperage
1.2 Amps
Product Highlight: Diameter (Inches)
3.3" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • New Ball Bearing Design
  • Direct Replacement For Many Heatcraft Applications
  • Shaded Pole
  • Single speed
  • Stud Mounting
  • Single Phase
  • Special Lyall Plug and Cord Included
  • Open Enclosure
  • Automatic Overload
  • All Copper Windings
  • 60 Hz
This Item Replaces:
  • Bohn: 5008T
  • Bohn: 5008TS
  • Bohn: 5034MS
  • Bohn: 5KSM59LS2262AS
  • GE: 5KSM59LS2262AS
  • Heatcraft: 5008T
  • Mars: 09931
  • Rotom: R90573

Specs

–
Horse Power:

1/15

Speeds:

1

Voltage:

208V

230V

Amperage:

1.2

Rotation:

CWSE

RPM:

1550

Bearings:

Sleeve

Enclosure Type:

Open

Diameter (Inches):

3.3"

Shaft Length:

3"

Type:

Shaded Pole

Overload Protection:

Automatic

Phase:

1

Shaft Diameter:

5/16"

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy