Apply to be a TradeMaster!
Main product image of 48/56 Frame BD Fan And Blower Motor (1/2 HP, 115/208-230V, 1725 RPM)
Magnifying glass
Hover image to zoom

48/56 Frame BD Fan And Blower Motor (1/2 HP, 115/208-230V, 1725 RPM)

Brand:
Packard
SKU:
45012D
Rating:
(1)
Q&A:
(0)
48/56 Frame BD Fan And Blower Motor (1/2 HP, 115/208-230V, 1725 RPM)
Magnifying glass
Hover image to zoom
$260.71 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
7.6 Amps
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Application: Centrifugal pumps, belt drive furnace blowers, fans.

Features:
  • 40ºC ambient
  • Continuous duty
  • 5/8 inch shaft adapter and key included
  • Resilient base has 48 and 56 Frame mounting holes
  • Full Service Factor ratings
  • Class B insulation
  • Electrically reversible
  • Open drip proof enclosure
  • 5 5/8 inch diameter
  • Split phase
  • Automatic overload
  • 60 Hertz
  • Single speed

Specs

–
Amperage:

7.6

Diameter (Inches):

5-5/8"

Horse Power:

1/2

Speeds:

1

Phase:

Split

Voltage:

115/208-230v

Rotation:

Reversible

RPM:

1725

Enclosure Type:

Open Drip Proof

Bearings:

Ball

Shaft Diameter:

1/2"

Shaft Length:

1-7/8"

Overload Protection:

Automatic

Hertz:

60

Insulation Class:

B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

timely arrival, decent price, and it worked

replacement for a failed motor - it worked
berferd
Great Basin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy