| Amperage: | 6.6 |
|---|---|
| Horse Power: | 1/3 |
| Diameter (Inches): | 5-5/8" |
| Speeds: | 1 |
| Phase: | Split |
| Voltage: | 115/208-230v |
| Rotation: | Reversible |
| RPM: | 1725 |
| Enclosure Type: | Open Drip Proof |
| Bearings: | Ball |
| Shaft Diameter: | 1/2" |
| Shaft Length: | 1-7/8" |
| Hertz: | 60 |
| Insulation Class: | B |
| Overload Protection: | Automatic |