The Day Savers – A National Tradesmen Day Contest
Main product image of 48/56 Frame Belt Drive Fan & Blower Motor (1/6 HP, 115V, 1725 RPM)
Magnifying glass
Hover image to zoom

48/56 Frame Belt Drive Fan & Blower Motor (1/6 HP, 115V, 1725 RPM)

Brand:
Packard
SKU:
45016
Rating:
(1)
Q&A:
(0)
48/56 Frame Belt Drive Fan & Blower Motor (1/6 HP, 115V, 1725 RPM)
Magnifying glass
Hover image to zoom
$140.48 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6 HP
Product Highlight: Amperage
3.6 Amps
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Application: Centrifugal pumps, belt drive furnace blowers, fans

Product Features
  • 40ºC ambient
  • Continuous duty
  • 5/8 inch shaft adapter and key included
  • Resilient base has 48 and 56 Frame mounting holes
  • Full Service Factor ratings
  • Class B insulation
  • Electrically reversible
  • Open drip proof enclosure
  • 5 5/8 inch diameter
  • Split phase
  • Automatic overload
  • 60 Hertz
  • Single speed

Specs

Type:

Split Phase

RPM:

1725

Speeds:

1

Horse Power:

1/6

Voltage:

115V

Diameter (Inches):

5-5/8"

Bearings:

Sleeve

Rotation:

Reversible

Enclosure Type:

Open Drip Proof

Amperage:

3.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect for my application.

This motor worked perfectly as the replacement for the 50+ year old motor used on my furnace blower. Supply House is a great place to find replacement parts for older applications. I would recommend Supply House as a reliable source of parts. Thanks.
Ole Man
Portland, OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy