Apply to be a TradeMaster!
Main product image of Single-Phase Direct Drive Blower Motor (1/3 HP, 115V, 4 Speed, 1075 RPM)
Magnifying glass
Hover image to zoom

Single-Phase Direct Drive Blower Motor (1/3 HP, 115V, 4 Speed, 1075 RPM)

Brand:
Packard
SKU:
45117
Rating:
(2)
Q&A:
(0)
Single-Phase Direct Drive Blower Motor (1/3 HP, 115V, 4 Speed, 1075 RPM)
Magnifying glass
Hover image to zoom
$133.08 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
4.4 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Product Features
  • Requires 5MFD 370 VAC
  • Overload protection: Automatic
  • NEMA frame: 48

Specs

–
Type:

Permanent Split Capacitor

RPM:

1075

Speeds:

4

Horse Power:

1/3

Voltage:

115V

Amperage:

4.4

Bearings:

Ball

Rotation:

CWSE

Enclosure Type:

Open

Overload Protection:

Automatic

Phase:

1

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Don't do it!

I bought this motor to replace the General Electric motor in my Carrier furnace. It went in like a breeze, fit like a glove, worked just as it should. For one winter season. When I went to fire up the furnace the following Fall when outside temperatures dipped, I smelled the same odor that I did when my original motor burned out. It's shot, after one winter's use. That's what I get for buying the cheapest replacement online. Lesson learned.
Ed Flint
Flint, MI
2 years ago
Was this review helpful to you?

Blower motor

Works good
DV
Seeley,ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy