The Day Savers – A National Tradesmen Day Contest
Main product image of 48-Frame Motor (1/5 HP, 208-230V, 1 Speed, 1075 RPM)
Magnifying glass
Hover image to zoom

48-Frame Motor (1/5 HP, 208-230V, 1 Speed, 1075 RPM)

Brand:
Packard
SKU:
45598
Rating:
(0)
Q&A:
(0)
48-Frame Motor (1/5 HP, 208-230V, 1 Speed, 1075 RPM)
Magnifying glass
Hover image to zoom
$114.71 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/5 HP
Product Highlight: Amperage
1.5 Amps

Description

Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Product Features
  • Direct Replacement for ICP 1086598
  • Requires 5 MFD/370VAC Capacitor
  • Includes Special Molex Plug

Specs

RPM:

1075

Speeds:

1

Horse Power:

1/5

Voltage:

208/230V

Amperage:

1.5

Bearings:

Ball

Rotation:

CWLE

Enclosure Type:

Totally Enclosed

Overload Protection:

Automatic

Phase:

1

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy