Apply to be a TradeMaster!
Main product image of 3.3" Shaded Pole Motor (1/100 HP, 120V, 1500 RPM)
Magnifying glass
Hover image to zoom

3.3" Shaded Pole Motor (1/100 HP, 120V, 1500 RPM)

Brand:
Packard
SKU:
50583-PACKARD
Rating:
(0)
Q&A:
(0)
3.3" Shaded Pole Motor (1/100 HP, 120V, 1500 RPM)
Magnifying glass
Hover image to zoom
$71.27 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/100 HP
Product Highlight: Amperage
0.65 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Product Specifications
  • CCWSE rotation
  • Shaded pole
  • Mounting: 1-1/8" Hex Hubs
  • 60 Hertz
  • Totally enclosed
  • Automatic overload protection
  • Includes special plug

Specs

–
Type:

Shaded Pole

Voltage:

120v

Enclosure Type:

Totally Enclosed

RPM:

1500

Rotation:

CCWSE

Horse Power:

1/100

Amperage:

0.65

Bearings:

Sleeve

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy