Apply to be a TradeMaster!
Main product image of Packard Pro Direct Drive Blower Motor (1/6 HP, 115V, 1075 RPM)
Magnifying glass
Hover image to zoom

Packard Pro Direct Drive Blower Motor (1/6 HP, 115V, 1075 RPM)

Brand:
Packard
SKU:
53581
Rating:
(0)
Q&A:
(0)
Packard Pro Direct Drive Blower Motor (1/6 HP, 115V, 1075 RPM)
Magnifying glass
Hover image to zoom
$126.83 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6 HP
Product Highlight: Amperage
3.5 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Packard Pro Direct Drive Blower Motor (1/6 HP, 115V, 1075 RPM)

Product Features
  • Capacitor required - 7.5MFD/370V
  • Capacitor not included
  • Open enclosure
  • Continuous duty, air over
  • 2-1/2" Mounting Rings, Rheem Mounting Holes
  • Class B insulation
  • Reversible rotation
  • Thermal overload protection
  • 48 Frame
  • 60 Hertz
  • Single phase
  • 3 Speed

Specs

–
Type:

Permanent Split Capacitor

RPM:

1075

Speeds:

3

Horse Power:

1/6

Voltage:

115V

Amperage:

3.5

Bearings:

Sleeve

Rotation:

Reversible

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy