Apply to be a TradeMaster!
Main product image of Packard Pro Direct Drive Blower Motor (1/4 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom

Packard Pro Direct Drive Blower Motor (1/4 HP, 208-230V, 1075 RPM)

Brand:
Packard
SKU:
53584
Rating:
(0)
Q&A:
(0)
Packard Pro Direct Drive Blower Motor (1/4 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom
53584 has been discontinued
Discontinued September 1, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
1.6 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Packard Pro Direct Drive Blower Motor (1/4 HP, 115V, 1075 RPM)

Product Features
  • Capacitor required - 10MFD/370V
  • Capacitor not included
  • Open enclosure
  • Continuous duty, air over
  • 2-1/2" Mounting Rings, Rheem Mounting Holes
  • Class B insulation
  • Reversible rotation
  • Thermal overload protection
  • 48 Frame
  • 60 Hertz
  • Single phase
  • 3 Speed

Specs

–
Type:

Permanent Split Capacitor

RPM:

1075

Speeds:

3

Horse Power:

1/4

Voltage:

208/230V

Amperage:

1.6

Bearings:

Sleeve

Rotation:

Reversible

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm