Apply to be a TradeMaster!
Main product image of Vulcan Multi-Horsepower High Temperature Outdoor Condenser Fan Motor (1/3-1/6 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom

Vulcan Multi-Horsepower High Temperature Outdoor Condenser Fan Motor (1/3-1/6 HP, 208-230V, 1075 RPM)

Brand:
Packard
SKU:
55458BF
Rating:
(0)
Q&A:
(0)
Vulcan Multi-Horsepower High Temperature Outdoor Condenser Fan Motor (1/3-1/6 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom
$135.50 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6, 1/5, 1/3, 1/4 HP
Product Highlight: Amperage
2 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Product Features
  • Permanent split capacitor
  • Capacitor required - 7.5MFD/370V
  • Capacitor not included
  • 1 Speed
  • Reversible rotation
  • Totally enclosed
  • Thermal overload protection
  • 48 Frame
  • 60 Hertz
  • Single phase
  • Mounting option: Extended Thru Bolts, Rheem Mounting Holes

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/6

1/5

1/3

1/4

Speeds:

1

Voltage:

208/230V

Amperage:

2

Rotation:

Reversible

RPM:

1075

Enclosure Type:

Totally Enclosed

Bearings:

Ball

Hertz:

60

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy