Apply to be a TradeMaster!
Main product image of Packard Pro PSC Multi-Horsepower Condenser Fan Motor (1/4-1/8 HP, 208-230V, 825 RPM)
Magnifying glass
Hover image to zoom

Packard Pro PSC Multi-Horsepower Condenser Fan Motor (1/4-1/8 HP, 208-230V, 825 RPM)

Brand:
Packard
SKU:
55488B
Rating:
(0)
Q&A:
(0)
Packard Pro PSC Multi-Horsepower Condenser Fan Motor (1/4-1/8 HP, 208-230V, 825 RPM)
Magnifying glass
Hover image to zoom
$133.82 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4, 1/8, 1/6, 1/5 HP
Product Highlight: Amperage
2.1 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Product Features
  • Permanent split capacitor
  • Capacitor required - 5MFD/370V
  • Capacitor not included
  • 2 Speeds
  • Reversible rotation
  • Totally enclosed
  • Thermal overload protection
  • 48 Frame
  • 60 Hertz
  • Single phase
  • Mounting option: Extended Thru Bolts, Rheem Mounting Holes

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/4

1/8

1/6

1/5

Speeds:

2

Voltage:

208/230V

Amperage:

2.1

Rotation:

Reversible

RPM:

825

Enclosure Type:

Totally Enclosed

Bearings:

Ball

Hertz:

60

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy