Apply to be a TradeMaster!
Main product image of 16 Watt Unit Bearing Motor (115V, 1550 RPM)
Magnifying glass
Hover image to zoom

16 Watt Unit Bearing Motor (115V, 1550 RPM)

Brand:
Packard
SKU:
61016
Rating:
(0)
Q&A:
(0)
16 Watt Unit Bearing Motor (115V, 1550 RPM)
Magnifying glass
Hover image to zoom
$133.60 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
1 Amps
Product Highlight: Wattage
16 Watts

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Rotation is determined by viewing the lead end
  • Totally enclosed

Specs

–
Type:

Shaded Pole

Enclosure Type:

Totally Enclosed

Rotation:

CCW

RPM:

1550

Voltage:

115V

Amperage:

1

Wattage:

16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy