Apply to be a TradeMaster!
Main product image of Cast Iron Shaded Pole Unit Bearing Motor (230 V, 1150 RPM)
Magnifying glass
Hover image to zoom

Cast Iron Shaded Pole Unit Bearing Motor (230 V, 1150 RPM)

Brand:
Packard
SKU:
61017-PACKARD
Rating:
(0)
Q&A:
(0)
Cast Iron Shaded Pole Unit Bearing Motor (230 V, 1150 RPM)
Magnifying glass
Hover image to zoom
$97.22 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1150 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • Rotation is determined by viewing the lead end
  • Totally enclosed
Specifications
  • Amps 0.50
  • Rotation CW
  • RPM 1550
  • Enclosure Totally Enclosed
  • Material Cast Iron
  • Mounting Double Foot Pads
  • Shaft Length (In.) 1/2
  • Threaded Shaft 1/4 x 20
  • Motor Type Shaded Pole
  • Shaft Diameter (In.) 1/4
  • Shafts 1
  • Hertz 60/50
  • Shaft Dimension (In.) 1/4 x 1/2
  • Watts 16
  • Length Less Shaft (In.) 3-1/32
  • Voltage 230

Specs

–
Type:

Shaded Pole

RPM:

1150

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy