Apply to be a TradeMaster!
Main product image of Unit Bearing Motor (16W, 230V, 1550 RPM, CCW)
Magnifying glass
Hover image to zoom

Unit Bearing Motor (16W, 230V, 1550 RPM, CCW)

Brand:
Packard
SKU:
61018-PACKARD
Rating:
(0)
Q&A:
(0)
Unit Bearing Motor (16W, 230V, 1550 RPM, CCW)
Magnifying glass
Hover image to zoom
$112.72 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1550 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Rotation is determined by viewing the lead end
  • Totally enclosed

Specifications:
  • Volts: 230
  • Amps: 0.50
  • Rotation: CCW
  • RPM: 1550
  • Enclosure: Totally Enclosed
  • Material: Cast Iron
  • Mounting: Double Foot Pads
  • Shaft Length (In.): 1/2
  • Threaded Shaft: 1/4 x 20
  • Motor Type: Shaded Pole
  • Shaft Diameter (In.): 1/4
  • Shafts: 1
  • Hertz: 60/50
  • Shaft Dimension (In.): 1/4 x 1/2
  • Watts: 16
  • Length Less Shaft (In.): 3 1/32

Specs

–
Type:

Shaded Pole

RPM:

1550

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy