Apply to be a TradeMaster!
Main product image of Unit Bearing Fan Motor (2W, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom

Unit Bearing Fan Motor (2W, 115V, 1550 RPM)

Brand:
Packard
SKU:
61021-PACKARD
Rating:
(0)
Q&A:
(0)
Unit Bearing Fan Motor (2W, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom
$63.33 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.25 Amps
Product Highlight: Wattage
2 Watts
Product Highlight: Material
Cast Iron

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Rotation is determined by viewing the lead end
  • Totally enclosed

Specs

–
Type:

Shaded Pole

Voltage:

115V

Amperage:

0.25

Rotation:

CW

RPM:

1550

Enclosure Type:

Totally Enclosed

Hertz:

60/50

Wattage:

2

Material:

Cast Iron

Shaft Diameter:

1/4"

Shaft Length:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy