Apply to be a TradeMaster!
Main product image of Shaded Pole Aluminum Unit Bearing Motor (115V, 1550 RPM)
Magnifying glass
Hover image to zoom

Shaded Pole Aluminum Unit Bearing Motor (115V, 1550 RPM)

Brand:
Packard
SKU:
61103
Rating:
(0)
Q&A:
(0)
Shaded Pole Aluminum Unit Bearing Motor (115V, 1550 RPM)
Magnifying glass
Hover image to zoom
$118.13 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.62 Amps
Product Highlight: Material
Aluminum

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Totally enclosed
  • 60 Hertz
  • Includes a Straight Lyall Plug
  • 50/60 Hertz
  • Rotation is determined by viewing the lead end

Specs

–
Type:

Shaded Pole

Product Type:

Motor

Voltage:

115V

RPM:

1550

Enclosure Type:

Totally Enclosed

Amperage:

0.62

Rotation:

CW

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy