Apply to be a TradeMaster!
Main product image of ECM Unit Bearing Motor w/ Double Foot Pad (115V, 4-16W, 1550 RPM)
Magnifying glass
Hover image to zoom

ECM Unit Bearing Motor w/ Double Foot Pad (115V, 4-16W, 1550 RPM)

Brand:
Packard
SKU:
61312
Rating:
(0)
Q&A:
(0)
ECM Unit Bearing Motor w/ Double Foot Pad (115V, 4-16W, 1550 RPM)
Magnifying glass
Hover image to zoom
$100.38 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Wattage
4-16 Watts

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • Replaces Hill, Hussmann & Many Others
  • ECM Design
  • IP65 Approved
  • 5 - Drilled and Tapped Mounting Holes in Rear
  • Includes a Water Shield
  • Includes Speed Nut & 4 Screws
  • Straight Water Proof Plug
Specifications
  • Speeds 1
  • Amps 0.16-0.42
  • Rotation CWLE
  • RPM 1550
  • Bearings Ball
  • Enclosure IP65
  • Mounting Double Foot Pad
  • Frame Unit Bearing
  • Overload Protection Automatic
  • Phase 1
  • Hertz 50/60
  • Shaft Dimension (In.) 1/4 x 1/2
  • Watts 4-16
  • Length Less Shaft (In.) 3-1/8
  • Type ECM
  • Voltage 115
  • Insulation Class B

Specs

–
Voltage:

115V

RPM:

1550

Wattage:

4-16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy