Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Packard Motors
Shaded Pole GE Replacement Motor (1/20 HP, 120V, 1550 RPM)
Brand:
Packard
SKU:
61331
Rating:
(0)
Q&A:
(0)
Hover image to zoom
61331 has been discontinued
Discontinued September 1, 2023
This product was discontinued by the manufacturer.
Product Highlights
–
120v
1550 RPM
CWLE
1/20 HP
2.2 Amps
Description
–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number
All angle unit bearings
60 Hertz
Automatic overload
2.25 inch resilient rings
Single speed / single phase
Stud and resilient mounting
4 Holes #8-32 UNF-2B on 2.84" bolt circle
Specs
–
Type:
Shaded Pole
Horse Power:
1/20
RPM:
1550
Speeds:
1
Voltage:
120v
Bearings:
Sleeve
Amperage:
2.2
Rotation:
CWLE
Enclosure Type:
Open
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video