Apply to be a TradeMaster!
Main product image of GE Replacement Refrigeration Fan Motor (1/30 HP, 230V, 1550 RPM)
Magnifying glass
Hover image to zoom

GE Replacement Refrigeration Fan Motor (1/30 HP, 230V, 1550 RPM)

Brand:
Packard
SKU:
61432-PACKARD
Rating:
(1)
Q&A:
(0)
GE Replacement Refrigeration Fan Motor (1/30 HP, 230V, 1550 RPM)
Magnifying glass
Hover image to zoom
$208.83 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1550 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • All angle unit bearings
  • 60 Hertz
  • Automatic overload
  • 2.25 inch resilient rings
  • Single speed / single phase
  • Stud and resilient mounting
  • 4 Holes #8-32 UNF-2B on 2.84” bolt circle

Specifications:
  • H.P.: 35 MHP
  • Speeds: Single
  • Volts: 208-230
  • Amps: 0.87
  • Rotation: CWLE
  • RPM: 1550
  • Bearings: Sleeve
  • Diameter (In.): 4
  • Enclosure: Open
  • Material: Cast Iron
  • Mounting: Stud and Resilient
  • Shaft Length (In.): 1 1/4
  • Motor Type: Shaded Pole
  • Overload: Automatic
  • Phase: Single
  • Shaft Diameter (In.): 5/16
  • Hertz: 60
  • Shaft Dimension (In.): 5/16 x 1 1/4
  • Length Less Shaft (In.): 4.82
  • Type: Shaded Pole

Specs

–
Type:

Shaded Pole

RPM:

1550

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great motor

Easy to buy from supply house
Marvin
Illinois
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy