Apply to be a TradeMaster!
Main product image of Shaded Pole Motor (CCWLE, 35 MPH, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom

Shaded Pole Motor (CCWLE, 35 MPH, 115V, 1550 RPM)

Brand:
Packard
SKU:
61441
Rating:
(0)
Q&A:
(0)
Shaded Pole Motor (CCWLE, 35 MPH, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom
$184.37 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
35 HP
Product Highlight: Amperage
0.87 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • All angle unit bearings
  • 60 Hertz
  • Automatic overload
  • 2.25 inch resilient rings
  • Single speed / single phase
  • Stud and resilient mounting
  • 4 Holes #8-32 UNF-2B on 2.84” bolt circle

Specs

–
Type:

Shaded Pole

RPM:

1550

Horse Power:

35

Voltage:

115V

Bearings:

Sleeve

Amperage:

0.87

Rotation:

CCWLE

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy