Apply to be a TradeMaster!
Main product image of 5-5/8" Diameter PSC Motor (1/2-3/4 HP, 115/230 V, 1625 RPM)
Magnifying glass
Hover image to zoom

5-5/8" Diameter PSC Motor (1/2-3/4 HP, 115/230 V, 1625 RPM)

Brand:
Packard
SKU:
63110
Rating:
(0)
Q&A:
(0)
5-5/8" Diameter PSC Motor (1/2-3/4 HP, 115/230 V, 1625 RPM)
Magnifying glass
Hover image to zoom
$267.88 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1625 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Specifications:
  • H.P.: 1/2, 3/4
  • Speeds: 1
  • Rotation: Reversible
  • Bearings: Ball
  • Diameter (In.): 5-5/8
  • Enclosure: Open
  • Mounting: Stud/Bracket
  • Overload Protection: Thermal Shaft Dimension (In.): .5 x 2.87
  • Length Less Shaft (In.): 6.82
  • Type: PSC
  • Voltage: 115/230
  • Insulation Class: F
  • Keyed: N/A
  • Certifications: UL

Specs

–
Product Type:

Motor

Type:

Permanent Split Capacitor

RPM:

1625

Voltage:

115/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy